Learn More
Description
- White ribbon filter for medium fine precipitates
- Medium filtration speed
- Ashless
- High purity (< 0.01% ash)
- Retention of medium fine precipitates such as grains of sand
- Pleated for easy use in applications involving a conical filter funnel
Specifications
Specifications
| Color Code | White |
| Description | Grade 589/2 ½ Medium Fine Precipitate Filter, 150 mm folded (100 pcs) |
| Filter Type | Ashless |
| Format | Folded Disc |
| Material | Cotton Linters |
| Particle Retention | 4 to 12 μm |
| Filtration Speed | 70 s |
| Flow Rate | Medium |
| For Use With (Application) | Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co |
| Grade | Grade 589/2 1/2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.