Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles

Catalog No. 09865A
Click to view available options
Diameter (Metric):
42.5 mm
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.

Highly glazed, hardened filter paper
  • Thinner filter design (average thickness 115 μm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 μm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 144 s/100 mL/in2
Description Grade 50 Filter for Quantitative Analysis, Thin, 55 mm circle (100 pcs)
Filter Type Hardened Low Ash
Format Disc
Material Cotton Linters
Particle Retention 2.7 μm
Pore Size 2.7 μm
Filtration Speed ASTM, 250 seconds; Herzberg, 2685 seconds
Flow Rate Slow
For Use With (Application) For qualitative or quantitative filtrations requiring vacuum assistance on Büchner or 3-piece filter funnels.
Grade Grade 50
Porosity Fine
Quantity 100 Pk.
Thickness (Metric) 115 μm
Type Quantitative Filter Paper
Diameter (Metric) 55 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.