Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle

Catalog No. 1851045 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Filter:
25 mm
32 mm
37 mm
45 mm
47 mm
50 mm
82 mm
85 mm
90 mm
101.6 mm
118 mm
150 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter
18-510-45 45 mm
09-874-605 25 mm
09-916-6 101.6 mm
09-927-436 85 mm
09-874-606 50 mm
09-927-435 82 mm
09-874-608 150 mm
09-874-607 90 mm
09-927-446 118 mm
09-874-87 32 mm
09-874-88 37 mm
09-874-89 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 18-510-45 Supplier Cytiva Supplier No. 1851045
Add to Cart
Add to Cart

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 2.2 μm
For Use With (Application) Air sampling in acidic gases, stacks, flues and aerosols
Grade Grade QM-A
Thickness (Metric) 450 μm
Diameter (Metric) Filter 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.