Learn More
Description
- Use the pre-washed, pre-weighed filter immediately, no need to pre-treat
- Allows high particle retention efficiency when filtering large volumes
- Binder-free, high-grade borosilicate glass microfiber
- Available in a wide range of sizes in circle and sheet formats
- High loading capacity capable of processing very turbid streams
- Low fiber shedding improves quality assurance of test results
- Able to withstand temperatures up to 550ºC
Specifications
Specifications
| Format | Disc |
| Material | Borosilicate Glass |
| Particle Retention | 1.5 μm |
| For Use With (Application) | Anaylsis of Total Suspended Solids |
| Grade | Grade 934-AH™ |
| Quantity | 100/Pk. |
| Temperature (Metric) Max | 500°C |
| Type | Ready-to-Use Filter |
| Diameter (Metric) | 24 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.