Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Circles

Catalog No. 0980512C Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
150 mm
185 mm
240 mm
320 mm
330 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-805-12C 110 mm
09-805-12G 185 mm
09-805-13 240 mm
52-013-20 320 mm
09-805-12F 150 mm
09-927-727 330 mm
09-805-12B 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-805-12C Supplier Cytiva Supplier No. 5201110
Add to Cart
Add to Cart

For routine, noncritical laboratory filtration applications

  • Retentivity: medium-fine (7-14μm)
  • Filtration speed: slow-medium
  • Color: White

TRUSTED_SUSTAINABILITY

Specifications

Description 201 11 cm 100/pk
Format Disc
Flow Rate Slow Medium
For Use With (Application) A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 201
Porosity Medium Fine
Quantity 100/Pk.
Dimensions (L x W) 11.0 cm
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.