Learn More
Description
- Retentivity: medium-fine (7-14μm)
- Filtration speed: slow-medium
- Color: White
Specifications
Specifications
| Description | 201 15 cm 100/pk |
| Format | Disc |
| Flow Rate | Slow Medium |
| For Use With (Application) | A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration. |
| Grade | 201 |
| Porosity | Medium Fine |
| Quantity | 100/Pk. |
| Dimensions (L x W) | 15.0 cm |
| Diameter (Metric) | 150 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.