Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Sheets

Catalog No. 09927731 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
14 x 19 cm
47 x 58 cm
58 x 58 cm
Quantity:
500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
09-927-731 47 x 58 cm 500/Pk.
09-927-730 58 x 58 cm 500/Pk.
09-927-728 14 x 19 cm 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-927-731 Supplier Cytiva Supplier No. 5201940
Add to Cart
Add to Cart

For routine, noncritical laboratory filtration applications

  • Retentivity: medium-fine (7-14μm)
  • Filtration speed: slow-medium
  • Color: White

TRUSTED_SUSTAINABILITY

Specifications

Description 201 47 × 58 cm 500/pk
Format Sheet
Flow Rate Slow Medium
For Use With (Application) A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 201
Porosity Medium Fine
Quantity 500/Pk.
Thickness (Metric) 0.15 mm
Dimensions (L x W) 47 x 58 cm
Length (English) 18.5 in.
Length (Metric) 47 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.