Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Reeve Angel 202 Creped Qualitative Circles

Catalog No. 0980514D Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
200 mm
240 mm
250 mm
320 mm
330 mm
400 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-805-14D 90 mm
09-805-14J 200 mm
09-805-14F 125 mm
09-805-14G 150 mm
09-805-14H 185 mm
52-023-20 320 mm
09-805-14E 110 mm
09-927-787 400 mm
09-927-763 240 mm
09-805-14L 330 mm
09-805-14K 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-805-14D Supplier Cytiva Supplier No. 5202090
Add to Cart
Add to Cart

For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents

  • Retentivity: Large crystalline coarse particles - 15-19μm
  • Filtration speed: medium-fast
  • Color: white
  • Material: cellulose
  • Thickness: 0.29mm
  • Contains wet-strength additives

TRUSTED_SUSTAINABILITY

Specifications

Description 202 9 cm 100/pk
Format Disc
Pore Size 15 to 19 μm
Flow Rate Medium
For Use With (Application) A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration.
Grade 202
Quantity 100/Pk.
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.