Learn More
Description
For routine, noncritical laboratory filtration applications such as general chemistry, pharmacology, emulsions, petroleum testing, soaps and detergents
- Retentivity: Large crystalline coarse particles - 15-19μm
- Filtration speed: medium-fast
- Color: white
- Material: cellulose
- Thickness: 0.29mm
- Contains wet-strength additives
Specifications
Specifications
| Description | 202 32 cm 100/pk |
| Format | Disc |
| Pore Size | 15 to 19 μm |
| Flow Rate | Medium Fast |
| For Use With (Application) | A general qualitative filter with creped surface. Faster than grade 201 and retain large crystalline coarse particles. Widely used in industrial laboratories and students laboratories for routine filtration. |
| Grade | 202 |
| Thickness (Metric) | 0.29 mm |
| Diameter (English) | 12.5 in. |
| Diameter (Metric) | 320 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.