Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Reeve Angel 226 Creped Qualitative Circles
GSA_VA

Catalog No. 0980516A Shop All Cytiva Products
Change view
Click to view available options
Format:
Disc
Sheet
Diameter (Metric):
190 mm
200 mm
330 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format Diameter (Metric)
09-805-16A Disc 190 mm
09-805-16B Disc 200 mm
09-927-790 Disc 330 mm
52-268-48 Sheet -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-805-16A Supplier Cytiva Supplier No. 5226190
Add to Cart
Add to Cart

A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.

  • High filtration speed
  • Retains coarse or gelatinous particulates
  • Unique crêped gray surface provides optical contrast for white or dark filtrates

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 226 19 cm 100/pk
Format Disc
Particle Retention 20 to 25 μm
Pore Size 20 to 25 μm
Flow Rate Fast
For Use With (Application) A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates.
Grade 226
Quantity 100/Pk.
Diameter (Metric) 190 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.