Learn More
Description
- High filtration speed
- Retains coarse or gelatinous particulates
- Unique crêped gray surface provides optical contrast for white or dark filtrates
Specifications
Specifications
| Description | 226 8 × 8 in 1000/pk |
| Format | Sheet |
| Material | Cellulose |
| Particle Retention | 20 to 25 μm |
| Pore Size | 20 to 25 μm |
| Flow Rate | Fast |
| For Use With (Application) | A general qualitative filter with creped surface. High filtration speed, faster than grade 202 and retain coarse particles gelatinous precipitates. |
| Grade | 226 |
| Quantity | 1000/Pk. |
| Thickness (Metric) | 0.28 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.