Learn More
Description
Retain coarse particles.
- Made from cellulose
- Creped surface for fast filtration of coarse particles
- Particle retention: 25 to 30μm
- Thickness: 0.40mm
Should not be used for kjeldahl nitrogen analysis
Specifications
Specifications
| Description | 230 9 cm 50/pk |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 to 30 μm |
| For Use With (Application) | A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration. |
| Grade | 230 |
| Porosity | Coarse |
| Quantity | 50/Pk. |
| Thickness (Metric) | 0.4 mm |
| Dimensions (L x W) | 9.0 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.