Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 58
Click to view available options
Diameter (Metric):
47 mm
50 mm
100 mm
Dimensions (L x W):
300 x 600 mm
Description
Consists of pure cellulose without any wetting agents
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods

Specifications
Specifications
Material | Regenerated Cellulose |
Pore Size | 0.2 μm |
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 75 μm |
Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction