Learn More
Description
High wet strength allows use under pressure
- With crepe surface
- Material: cellulose
- White circles
- Flow rate: medium to slow
- Particle retention: 8-12μm
- Typical thickness: 170μm
- Filtration speed: 77.5s
- Resistant to weak acids and bases
- Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Shark Skin Filter Paper for Technical Use, circle, 150 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 12 μm |
| Filtration Speed | Approx. 77.5 s |
| Flow Rate | Medium Slow |
| For Use With (Application) | Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils. |
| Grade | Grade Shark Skin |
| Thickness (Metric) | 170 μm |
| Diameter (Metric) | 150 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
