Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Shark Skin Filter Paper

Catalog No. 09924396 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
240 mm
270 mm
290 mm
320 mm
340 mm
385 mm
500 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-924-396 385 mm
09-924-398 320 mm
09-924-200 290 mm
09-924-388 90 mm
09-924-392 150 mm
09-924-390 125 mm
09-924-389 110 mm
09-924-394 270 mm
09-924-393 240 mm
09-924-395 340 mm
09-924-397 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 09-924-396 Supplier Cytiva Supplier No. 10347523
Add to Cart
Add to Cart

High wet strength allows use under pressure

  • With crepe surface
  • Material: cellulose
  • White circles
  • Flow rate: medium to slow
  • Particle retention: 8-12μm
  • Typical thickness: 170μm
  • Filtration speed: 77.5s
  • Resistant to weak acids and bases
  • Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils

TRUSTED_SUSTAINABILITY

Specifications

Description Shark Skin Filter Paper for Technical Use, circle, 385 mm
Format Disc
Material Cellulose
Particle Retention 12 μm
Filtration Speed Approx. 77.5 s
Flow Rate Medium Slow
For Use With (Application) Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
Grade Grade Shark Skin
Thickness (Metric) 170 μm
Diameter (Metric) 385 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.