Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25

Catalog No. 09927278 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
47 mm
50 mm
Color:
Black
White
Grid Color:
Black
Not Applicable
White
Quantity:
100/Pk.
1000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color Grid Color Quantity
09-927-278 47 mm Black White 1000/Pk.
09-806-217 50 mm Black White 100/Pk.
09-927-255 47 mm White Not Applicable 100/Pk.
09-927-601 47 mm Black White 100/Pk.
09-927-582 47 mm White Black 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-927-278 Supplier Cytiva Supplier No. 10409771
Add to Cart
Add to Cart

Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Basis Weight 4.3 to 5.0 mg/cm2
Color Black
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Sterile
Grade ME 25
Grid Color White
Includes With interleaving paper, without pad
Protein Binding Capacity Medium
Quantity 1000/Pk.
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane
Waterflow Rate 12.5 s/100mL/12.5cm2
Diameter (English) 1.85 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.