Learn More
Description
Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium
Specifications
Specifications
| Autoclavable | Autoclavable |
| Basis Weight | 4.3 to 5.0 mg/cm2 |
| Color | White |
| Material (Membrane) | MCE |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | To quantitatively evaluate microorganism counts |
| Grade | ME 25 |
| Grid Color | Black |
| Hydrophobicity | Hydrophilic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.