Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Swin-Lok™ Filter Holders

Catalog No. 09927168 Shop All Cytiva Products
Change view
Click to view available options
Connectors:
Multipurpose female Luer Slip. 0.25 in. NPT male and o.25 in. tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connectors
09-927-168 Multipurpose female Luer Slip. 0.25 in. NPT male and o.25 in. tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-927-168 Supplier Cytiva Supplier No. 420400
Only null left
Add to Cart
Add to Cart

For microfiltration and ultra cleaning of small volumes of liquids

  • Accommodates Nuclepore track etched and cast membranes
  • Uses positive pressure
  • Syringe compatible

TRUSTED_SUSTAINABILITY

Specifications

Connectors Multipurpose female Luer Slip. 0.25 in. NPT male and o.25 in. tubing
Material Polycarbonate
Filtration Area 11.3 cm2
Type Filter Holder
Height (English) 2.55 in.
Height (Metric) 6.5 cm
Diameter (English) Inside 2.36 in.
Diameter (Metric) Inside 6 cm
Diameter (Metric) Membrane Membrane diameter: 47mm, prefilter diameter: 42mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.