Learn More
Description
Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.
- Three-piece construction; funnel is quickly dismantled for insertion of a new filter
- Glass sealing flanges are ground flat to ensure a good filter seal
- Retained solids are deposited within the filter circle
- Edge clamping prevents peripheral loss and possible passage of solution around, rather than through, the filter circle
- Parts can be quickly and efficiently cleaned
- Acrylic - Supplied as standard; suitable for filtration of most aqueous solutions; maximum working temperature 65°C
- Polypropylene Plate - Optional extra. Recommended for most acids (except concentrated nitric acid and fuming sulfuric acid) at room temperatures; suitable also for most alcohols, glycols, ethers and ketones; maximum working temperature 100°C
- PTFE - For virtually all common acids, alkalis and solvents at temperatures up to 100°C; maximum working temperature 200°C
Specifications
Specifications
| Material | Polypropylene |
| Filtration Area | 2 cm2 |
| Includes | Acrylic plate |
| Type | Filter Funnel |
| Volume (Metric) | 16 mL |
| Height (English) | 5.35 in. |
| Height (Metric) | 13.6 cm |
| Diameter (Metric) Membrane | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.