Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Three-piece Filter Funnel

Catalog No. 098775 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
16 mL
36 mL
115 mL
200 mL
210 mL
400 mL
530 mL
Diameter (Metric) Membrane:
25 mm
47 mm
70 mm
90 mm
125 mm
Filtration Area:
19.6 cm2
2 cm2
38.5 cm2
66.5 cm2
8 cm2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Membrane Filtration Area
09-877-5 210 mL 70 mm 19.6 cm2
09-877-1 16 mL 25 mm 2 cm2
09-877-2 36 mL 47 mm 8 cm2
09-877-3 115 mL 70 mm 19.6 cm2
09-877-4 200 mL 90 mm 38.5 cm2
09-927-604 530 mL 125 mm 66.5 cm2
09-927-614 400 mL 70 mm 19.6 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-877-5 Supplier Cytiva Supplier No. 1950017
Add to Cart
Add to Cart

Features quick and easy filtration. Whatman™ Three-piece Filter Funnels dismantle quickly for the insertion of a new filter. Funnels are available with a choice of three plates and come in several sizes.

The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece filter funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.
  • Three-piece construction; funnel is quickly dismantled for insertion of a new filter
  • Glass sealing flanges are ground flat to ensure a good filter seal
  • Retained solids are deposited within the filter circle
  • Edge clamping prevents peripheral loss and possible passage of solution around, rather than through, the filter circle
  • Parts can be quickly and efficiently cleaned
Choice of Three Plates
  • Acrylic - Supplied as standard; suitable for filtration of most aqueous solutions; maximum working temperature 65°C
  • Polypropylene Plate - Optional extra. Recommended for most acids (except concentrated nitric acid and fuming sulfuric acid) at room temperatures; suitable also for most alcohols, glycols, ethers and ketones; maximum working temperature 100°C
  • PTFE - For virtually all common acids, alkalis and solvents at temperatures up to 100°C; maximum working temperature 200°C

 

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Filtration Area 19.6 cm2
Includes Acrylic plate
Type Filter Funnel
Volume (Metric) 210 mL
Height (English) 8.2 in.
Height (Metric) 20.8 cm
Diameter (Metric) 70 mm
Diameter (Metric) Membrane 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.