Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ TurboBlotter Transfer System, Small Refills

Catalog No. p-4903162 Shop All Cytiva Products
Change view
Click to view available options
Length (English) Gel:
5.5 in.
Length (Metric) Gel:
14 cm
Width (English) Gel:
4.3 in.
Width (Metric) Gel:
11 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel
09-301-179 5.5 in. 14 cm 4.3 in. 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-301-179 Supplier Cytiva Supplier No. 10416306
Only null left
Add to Cart
Add to Cart

For use with TurboBlotter Kits

Refill packs contain additional membranes and papers needed for further transfers.

  • Consists of one sheet of Nytra™ SPC 0.45μm Nylon membrane
  • One wick of 3MM Chr blotting paper
  • Blotter stack composed of eight sheets of 3MM Chr blotting paper
  • 20 sheets of GB004 blotting paper
  • Refills contain five sets of transfer materials

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 11 x 14 cm Gel TurboBlotter™ Blotting Transfer Kit
Type Nytran™ SPC 0.45μm TurboBlotter™ Refill
Includes Five sets of transfer materials (Nytran™ SPC membrane, wick and stack of 8 sheets of 3mm chromatography Paper and 20 sheets of GB004 Paper)
Length (English) Gel 5.5 in.
Length (Metric) Gel 14 cm
Width (English) Gel 4.3 in.
Width (Metric) Gel 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.