Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Type WCN Cellulose Nitrate Membranes

Catalog No. 09924579 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.0 μm
1.2 μm
3.0 μm
5 μm
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
50 mm
90 mm
142 mm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-924-579 0.8 μm 25 mm
09-924-582 1.0 μm 25 mm
09-905-15 0.45 μm 25 mm
09-905-2 0.1 μm 47 mm
09-905-45 1.0 μm 47 mm
09-905-17 0.45 μm 47 mm
09-924-583 1.2 μm 142 mm
09-905-39 0.8 μm 47 mm
09-905-56 5 μm 47 mm
09-905-21 0.45 μm 142 mm
09-905-50 3.0 μm 47 mm
09-927-897 0.65 μm 47 mm
09-924-580 0.8 μm 37 mm
09-924-576 0.2 μm 13 mm
09-924-575 0.1 μm 25 mm
09-905-6 0.2 μm 47 mm
09-905-14 0.45 μm 13 mm
09-905-55 5 μm 25 mm
09-905-19 0.45 μm 90 mm
09-924-578 0.2 μm 142 mm
09-924-581 0.8 μm 90 mm
09-905-5 0.2 μm 25 mm
09-924-577 0.2 μm 90 mm
09-927-885 0.45 μm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 09-924-579 Supplier Cytiva Supplier No. 7188002
Add to Cart
Add to Cart

Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions. Whatman™ Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.

  • Higher strength and flexibility - Most membranes are inherently brittle and difficult to handle; it is not uncommon for filters to be damaged during loading into holders or while in use. Whatman cellulose nitrate membrane filters have a noticeably improved flexibility and are made to tolerate abuse during handling, loading, and autoclaving without sacrificing integrity. These membranes are among the strongest of their type available, as measured and compared by burst pressure tests.
  • Low extractable levels - The level of extractables in membrane filters has become more important with advances in filtration or adsorption techniques. In particular, pharmaceutical, immunological, and biomedical tissue culture and trace analysis applications can be adversely affected by high extractable levels. Whatman cellulose nitrate membrane filters have a low level of extractables, generally below that of other membranes of a similar type.
  • Narrow pore size distribution - One of the major features of Whatman membrane filters is the narrow distribution of pore sizes. The rated pore size of these membranes is closely controlled due to the advanced manufacturing and control system. Additionally, the batch-to-batch variation is minimized providing more consistent laboratory results.
  • Increased temperature stability - Membrane filters are normally autoclaved at 121°C without loss of integrity. Cellulose nitrate membranes are supplied as circles, sheets, or reels.
  • Reduced shrinkage - Excessive shrinkage can cause problems during autoclaving and is often the cause of membranes tearing in their holders after autoclaving. It may also cause a reduction in flow rate and total throughput. Whatman membranes exhibit a low shrinkage during autoclaving.
  • White plain filters - This is the standard membrane filter for the majority of laboratory applications involving particles and cells in the range of 0.1 μm to 12.0 μm. The residue after filtration is found to be almost completely on the surface of the membrane and allows physical recovery of deposits and microscopic examination.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Material Cellulose Nitrate
Pore Size 0.8 μm
Sterility Non-sterile
For Use With (Application) Asbestos monitoring (NIOSH) (Air pollution monitoring)
Hydrophobicity Hydrophilic
Quantity 100/Pk.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.