Learn More
Description
Recommended for majority of routine applications, this membrane is manufactured under strictly controlled conditions. Whatman™ Type WCN Cellulose Nitrate Membranes narrow pore size distribution for improved surface capture and analysis.
- Among the strongest of their type with noticeably improved flexibility and tolerating abuse without sacrificing integrity
- Low level of extractables—generally below that of other similar membranes
- Advanced manufacturing ensures narrow pore size distribution and minimal batch-to-batch variation
- Autoclavable at 121°C (250°F), with low shrinkage
- Gridded circles available (Cat. No. 09-529-710 Series)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Material | Cellulose Nitrate |
| Pore Size | 1.0 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Clarifying filtration (General) |
| Hydrophobicity | Hydrophilic |
| Quantity | 100/Pk. |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.