Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Uniflo Syringe Filters, 0.45 μm PES

Catalog No. 09928063 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
Quantity:
100/Pk.
200/Pk.
45/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Quantity
09-928-063 25 mm 45/Pk.
09-928-065 25 mm 200/Pk.
09-928-067 13 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 09-928-063 Supplier Cytiva Supplier No. 99142504
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.

Whatman Uniflo Syringe Filters - consistent performance, maximum value

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.

  • 13 or 25 mm diameters
  • 0.2 μm, 0.22 μm or 0.45 μm pore sizes
  • Sterile or non-sterile options
  • Individual printing on the filter for easy identification
  • Bench top space saving packaging
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PES
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 0.65 cm2
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Slip Luer
Pressure Rating 67.5 psi
Quantity 45/Pk.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.