Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Vacu-Guard 150 Vacuum Protection Filter: Dessicant

Catalog No. 09746B Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
66 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-746B 66 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Care should be taken to determine safety and usefulness of products prior to routine use. For example, molecular sieve rapidly heats up when exposed to water.
Catalog No. 09-746B Supplier Cytiva Supplier No. 67221002
Add to Cart
Add to Cart
Care should be taken to determine safety and usefulness of products prior to routine use. For example, molecular sieve rapidly heats up when exposed to water.

Hydrophobic PTFE membrane in a pleated cartridge with chemical trap

Especially protective for vacuum pumps and exhaust air.

  • Permanently fuse bonded inside base of capsule
  • Stops 99.99% of particulates ≥0.1μm in air/gas
  • Can be used to remove aqueous and solvent vapour from air and exhaust
  • Housing: Polypropylene
  • Inlet: 1/2 in. hose barb
  • Outlet: 3/8-1/2 in. stepped hose barb
  • Filter dia. × L: 66 × 236mm (2.62 × 9.31 in.)

Desiccant

  • Anhydrous calcium sulfate
  • For protection from high velocity aerosols
  • High drying capacity
  • Flowrates at 0.1 bar (1.45psi) and 0.5 bar (7.25psi): 280 and 600L/min.

TRUSTED_SUSTAINABILITY

Specifications

Description VACU-GUARD 150, desiccant
Material (Membrane) PTFE
Housing Material Polypropylene
Max. Pressure 1 bar (15 psi)
Length (Metric) 236 mm
Diameter (Metric) 66 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.