Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Vacuum Filter Holders: Stainless Steel

Catalog No. 09927802 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
25 mL
50 mL
300 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
09-927-802 25 mL
09-907-4 50 mL
09-907-6 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-927-802 Supplier Cytiva Supplier No. 1960052
Add to Cart
Add to Cart

Includes

Borosilicate glass funnel and base; anodized aluminum clamp; support screen (Type 304 stainless steel); rubber stopper (No. 5 for 25mm diameter filters to fit 125mL flask or No. 8 for all others to fit 1000mL flask).

Made from borosilicate glass with stainless steel support screen

Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

  • Made from borosilicate glass
  • Ensure secure clamping and integral sealing at membrane edge
  • 47mm models have clearly printed graduation scales
  • For glass support screen, see cat. no. 099072

Applications:

  • Gravimetric analysis filtration
  • Ultraclean filtration
  • Bacteriological control of food, drink, pharmaceuticals, cosmetics
  • Removal of particulates in solution
  • Nucleic acid and protein analysis
  • HPLC solvent filtration

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Filtration Area 2.1 cm2
Type Vacuum Membrane Filter Holder
Volume (Metric) 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.