Learn More
Description
Includes
Borosilicate glass funnel and base; anodized aluminum clamp; support screen (sintered glass); rubber stopper (No. 8 to fit 1000mL flask).
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
Specifications
Specifications
| Material | Borosilicate Glass |
| Filtration Area | 25 mm |
| For Use With (Application) | Filtration and biological analysis |
| Includes | Prefilter Membrane (16 mm dia.) |
| Volume (Metric) | 25 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.