Learn More
Description
- Choice of borosilicate glass or polypropylene
- Snap plug closure available in low density polyethylene
Order Info
Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 2 mL |
| Height (English) | 1.25 in. |
| Closure Type | Plug |
| Quantity | 1000 Cs. |
| Closure Size | 12 mm |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
