Learn More
Description
- Manufactured from clear and amber Type I borosilicate glass
- Limited volume inserts available separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Polypropylene |
| Volume (Metric) | 4 mL |
| Height (English) | 1.77 in. |
| Closure Type | Screw Cap |
| Quantity | 1000 Cs. |
| Closure Size | 13-425 |
| Marking Spot | Yes |
| Height (Metric) | 45 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
