Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials
GSA_VASDP

Catalog No. p-4909434
Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
Metal Foil/Pulp
Closure Material:
Polyethylene
Polypropylene

Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.

  • Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
  • Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols

Order Info

O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Foamed Polyethylene
Diameter (English) Inner Neck 0.5 in.
Diameter (English) Outer 1.06 in.
Diameter (Metric) Inner Neck 12.7 mm
Color White
Diameter (Metric) Outer 27 mm
Material HDPE
Volume (Metric) 20 mL
Height (English) 2.4 in.
Packaging Type Tray
Volume (English) 0.67 oz.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 61 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.