Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials

Shop All DWK Life Sciences Products


Description
Maintain the integrity of seals with a variety of cap liners. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- Foamed polyethylene liners resilient to acids, alkalis, solvents, alcohol, oils, household cosmetics and aqueous products
- Metal foil/pulp liners resilient to hydrocarbons, oils, ketones and alcohols
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material (Liner) | Linerless |
| Diameter (English) Inner Neck | 0.5 in. |
| Diameter (English) Outer | 1.06 in. |
| Diameter (Metric) Inner Neck | 12.7 mm |
| Color | White |
| Diameter (Metric) Outer | 27 mm |
| Material | HDPE |
| Volume (Metric) | 20 mL |
| Height (English) | 2.4 in. |
| Packaging Type | Tray |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.