Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 25mm Filtration Assemblies and Accessories
Shop All DWK Life Sciences Products

Click to view available options
Type:
Filtration Assembly
Filtration Flask
Fritted Glass Base
Funnel
Silicone Stopper No. 5
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
| For Use With (Equipment) | Filtration Assembly (25 mm) |
| Pore Size | 40 to 60 μm |
| For Use With (Application) | Analysis of particulate or microbiological contamination, general filtration |
| Includes | One coarse porosity (40 to 60μm) fritted glass support base, 15mL graduated funnel, anodized aluminum clamp, one No. 5 silicone stopper, connection for 0.25 in. I.D. tubing |
| No. per Case | 1/Cs. |
| Type | Filtration Assembly |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction