Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 25mm Filtration Assembly With No. 5 Stopper Connection With Stainless Steel Support
SDP

Designed to handle small volumes of liquids for analysis of particulate or microbiological contamination

$26.50 - $357.00

Specifications

For Use With (Equipment) Filtration Assembly (25 mm)
View More Specs

Includes:
  • 316 stainless steel support with 120 mesh screen
  • PTFE support screen gasket
  • Glass support base
  • 15mL graduated funnel
  • Anodized aluminum clamp
  • No. 5 silicone stopper

Products 2
Catalog Number Mfr. No. Material Type No. per Case Price Quantity & Availability  
Catalog Number Mfr. No. Material Type No. per Case Price Quantity & Availability  
14-209-108
SDP
View Documents
DWK Life Sciences
419338
PTFE Support Screen Gasket 6/Cs.
Case for $26.50
Only null left
Add to Cart
 
14-209-105
SDP
View Documents
DWK Life Sciences
419327
Borosilicate Glass Filtration Assembly 1/Cs.
Case for $357.00
Only null left
Add to Cart
 
Description

Description

  • For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
  • Glass components manufactured from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements

Specifications

Specifications

Filtration Assembly (25 mm)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.