Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
SDP

Catalog No. 14209122 Shop All DWK Life Sciences Products
Click to view available options
Type:
Base
Filtration Assembly
Funnel
Support Screen Gasket
Material:
Borosilicate Glass
Glass
PTFE
PTFE-coated Glass

Catalog No. 14-209-122

Supplier: DWK Life Sciences 419370

Only null left
Add to Cart
Add to Cart

Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.

  • Includes 300mL graduated funnel
  • Includes PTFE support screen gasket
  • Includes anodized clamp and a No. 8 silicone stopper
  • Includes a 316 stainless steel support with 120 mesh screen
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I
Connectors 0.25 in. hose
Material Borosilicate Glass
Pore Size 40 to 60 μm
For Use With (Application) Autoclaving with the filter in place, analysis of particulate or microbiological contamination
Includes PTFE-faced fritted glass support base, PTFE-faced graduated funnel (300 mL), Clamp, No. 8 Stopper
No. per Pack 1 Ea.
Type Filtration Assembly
Volume (Metric) 1000 mL
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.