Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial
SDP

Catalog No. 0333722A Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Type:
Quarter-turn Regular Screw Cap
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
03-337-22A Quarter-turn Regular Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-337-22A Supplier DWK Life Sciences Supplier No. 225414

Vials are manufactured from high density polyethylene and have a quarter-turn cap. The hanging cap allows vial suspension and easy access.

  • Used with Wheaton glass and PET, 20 mL liquid scintillation vials with 22 mm neck size
  • Dimensions (OD x H): 17 mm x 57 mm (with cap attached)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.66 in.
Color Natural
Diameter (Metric) Outer 17 mm
Material HDPE
Volume (Metric) 6 mL
Height (English) 2.24 in.
Volume (English) 0.2 oz.
Closure Material Polypropylene
Closure Type Quarter-turn Regular Screw Cap
Height (Metric) 57 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.