Learn More
DWK Life Sciences Wheaton™ 8 x 40mm Autosampler Vials, without caps
Shop All DWK Life Sciences Products

Description
- Diameter: 8mm
- Height: 40mm
- Stopper: Plug
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1 mL |
| For Use With (Application) | For trouble free operation in most autosamplers |
| Height (English) | 1.57 in. |
| Includes | Vials only; Caps are sold separately. |
| Closure Type | Plug |
| Quantity | 1000/Cs. |
| Closure Size | 8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.