Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner
SDP

Catalog No. 02912136 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 129 mm
Height (English) 5.07 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.