Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Aluminum Seals: Flip Cap

Click to view available options
Closure Size:
13 mm
20 mm
Description
Flip Cap Seals are easy to use, autoclavable and tamper-evident
- The red plastic top flips off easily with pressure from the thumb exposing the aluminum seal with center hole and pull ring
- For Vials with a 13mm OD

Specifications
Specifications
Color | Red |
Material | Aluminum |
Quantity | 1000/Cs. |
Type | Flip Cap |
Closure Size | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction