Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Aluminum Seals: PTFE-Lined on One Side, Rubber Septa
GSA_VASDP

Catalog No. 0640616 Shop All DWK Life Sciences Products
Change view
Click to view available options
Quantity:
100/Pk.
1000/Cs.
Closure Size:
13 mm
20 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Closure Size
06-406-16 1000/Cs. 13 mm
06-406-15A 100/Pk. 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-406-16 Supplier DWK Life Sciences Supplier No. 22422201
Only null left
Add to Cart
Add to Cart

Ideal closures for chromatography and other instrumentation applications

  • Open top seal provides for filling or retrieving contents with a syringe

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE-lined
Color Natural
Material Aluminum
Quantity 1000/Cs.
Closure Size 13 mm
Product Type Center Disc Tear-out Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.