Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with Poly-Seal™-lined Closures
SDP

Catalog No. 02912120 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-912-120 60 mL 33-400 mm
02-912-148 30 mL 28-400 mm
02-912-149 125 mL 38-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-912-120 Supplier DWK Life Sciences Supplier No. W216952
Only null left
Add to Cart
Add to Cart

Amber glass for storing light-sensitive powders

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (English) 1.73 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 77 mm
Height (English) 3.03 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.