Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures
SDP

Catalog No. p-2712811 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm

Amber glass for storing light-sensitive powders

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.45 in.
Material Soda Lime Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 67 mm
Product Type Packer Bottle
Height (English) 2.63 in.
Closure Liner PTFE/Polypropylene
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.