Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Black Phenolic Screw Caps with PTFE faced 14B Rubber Liners for E-Z Ex-Traction™ Vials
SDP

Catalog No. p-73300 Shop All DWK Life Sciences Products
Click to view available options
For Use With (Equipment):
10 mL Vial
2 and 4mL Vial
20mL Vial
8mL Vial
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.

Designed to ensure the ultimate in product safety

  • Autoclavable
  • Liner made of styrene-butadiene rubber faced with PTFE
  • Excellent chemical resistance

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Phenolic Resin
No. per Case 250 Cs.
Neck Finish 13-425
Certifications/Compliance ISO 9001
For Use With (Equipment) 2 and 4mL Vial
Closure Liner PTFE/Rubber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.