Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Bottom-Drive R2P 2.0 Roller Apparatus
SDP

Catalog No. p-4502001 Shop All DWK Life Sciences Products
Click to view available options
No. of Positions:
15
15, Options
25
25, Options
30
30, Options
40
40, Options
45
45, Options
5
5, Options
50
50, Options
52
55, Options
88
88, Options
Packaging Quantity:
1 Ea.
10/Pk.
11/Pk.
3/Pk.
5/Pk.
6/Pk.
8/Pk.
9/Pk.
Spacing:
6 in.
7 in.

Advanced Production Scale Roller Culture Equipment

  • Color touch screen or digital display
  • Icon driven interface with intuitive menus
  • Surface mount gold plated electrical connections for better reliability in high temperature environments
  • Updated industry standard networking communications protocols and connections
  • Lower power consumption for longer battery run time and safer design
  • Backwards compatibility for continuing support of existing installations
  • Retrofit kits available to update older Wheaton systems or unsupported systems
  • Maintenance free brushless DC motors for years of trouble-free operation

TRUSTED_SUSTAINABILITY

Specifications

Voltage 120 V
Holds Bottles
Description Bottom Drive Roller Culture System with options and 5 deck
For Use With (Application) For laboratory, pilot plant and production cell culture installations
No. of Positions 25, Options
Packaging Quantity 5/Pk.
Spacing 7 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.