Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Bulk Tubing (For Pharma and Lab Use)
SDP

Catalog No. p-7237583
Click to view available options
Diameter (Metric) Inner:
3.18 mm
4.75 mm
6.35 mm
Thickness (Metric):
1.6 mm
2.3 mm

Includes

Kits include sinker and polypropylene dispensing nozzle

Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use

For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head

  • Autoclavable, radiation sterilizable

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3.18 mm
Material Platinum-cured Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
Sterility Sterile
Product Type Bulk Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.