Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Specifications
| Closure Material | Silicone Rubber |
| Diameter (English) Outer | 2.1 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.7 cm |
| Side Arm Joint | 15-415 |
| Surface Coating | PTFE Resin |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 5.4 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction