Wheaton™ Clear Boston Rounds with TFE-lined Caps Available on GSA/VA Contract for Federal Government customers only.

Ideal for solvent, chemical and sample storage

Manufacturer: Wheaton™ W216810

 View more versions of this product

Catalog No. 02-911-330

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 500mL
    Capacity (English) 16 oz.
    Certifications/Compliance EPA, FDA
    Closure Color White
    Closure Screw
    Closure Material Polypropylene
    Closure Liner Polyethylene
    Closure Size 28-400
    Color Clear
    Diameter (English) 2.95 in.
    Diameter (Metric) 75mm
    Height (English) 6.6 in.
    Height (Metric) 168mm
    Material Soda Lime Glass
    Capacity 16 oz., 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit