Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: No Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
83-400 mm
Description
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Order Info
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 2.04 in. |
| Material | Soda Lime Glass |
| Height (Metric) | 84 mm |
| Height (English) | 3.3 in. |
| Closure Material | PTFE |
| Closure Size | 48-400 mm |
| Diameter (Metric) | 52 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction