Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With Polyvinyl-Lined Caps
SDP

Catalog No. 02911422 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL

Catalog No. 02-911-422

Supplier: DWK Life Sciences W216924

Only null left
Add to Cart
Add to Cart

Ideal for the storage of dry materials and specimens

  • Clear for easy viewing of contents
  • Wide mouth for easy access to contents
  • Rounded shoulders

Order Info

Available with caps attached or without caps. Caps can be ordered separately.

Compliance

Clear Type III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.04 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 84 mm
Height (English) 3.3 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 52 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.