Learn More
DWK Life Sciences Wheaton™ CryoFILE™ Tissue Vial Storage Boxes

Storage Boxes for batching and storing Wheaton CryoELITE Tissue Vials (Cat. No. 13-709-140)
Supplier: DWK Life Sciences W651610P
Description
CryoFILE partitions are numbered from 1-25 for easy content identification, with the numbering system printed on lid and bottom of box. Available in six colors, to provide easy sample identification. Made of water-repellent material for longer durability, the CryoFILE Tissue Storage Boxes are able to withstand cryogenic temperatures to -196°C.
- Holds (25) 5mL tissue vials
- Used for batching and storing cryogenic tissue vials
- Two boxes can be stacked in a standard 2 in. freezer rack, allowing for storage of 50 vials in standard racks
- Partitions numbered 1-25 for easy content identification
- Water repellent material allows for longer durability
- Dimensions: 130 x 130 x 25mm
Specifications
| Pink | |
| Cryo Storage Box | |
| 25 Vials | |
| -196°C | |
| 130 mm |
| Square | |
| Fits 5 mL Tissue Vials | |
| -384.8°F | |
| 130 mm | |
| 25 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.