Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
SDP

Catalog No. p-205494 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
2 mL
2.0 mL
4.0 mL
8.0 mL
12.0 mL
16.0 mL
20 mL
24.0 mL
40 mL
60 mL
Color:
Amber
Clear

Catalog No. 02-912-522

Supplier: DWK Life Sciences W224809

Only null left
Add to Cart
Add to Cart

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

  • Caps are packed separately
  • Choice of amber or clear glass
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 20 mL
Thread Style Screw
Volume (English) 5 dr.
Closure Type Screw Cap
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 57 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.